References
SMC:EAS3500-F03
Rubix:2602075
Manufacturer :EAS3500-F03
EAN:3618036125467
Product details : SMC EAS3500-F03 SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Easy adjustment and locking
•Port Size: 1/4, 3/8
•Operating Pressure Range: 0.05 to 1 MPa.
Area Code: E (Europe)
Thread: F (G)
Port Size: 03 (3/8)
Knob Material: Resin
•Port Size: 1/4, 3/8
•Operating Pressure Range: 0.05 to 1 MPa.
Area Code: E (Europe)
Thread: F (G)
Port Size: 03 (3/8)
Knob Material: Resin
Technical specifications
Attributes
| Type of coupling | gas 3/8' female |
|---|---|
| Type | flow restrictor |
Show UNSPSC/ECL@SS
£ 24.20 excl. VAT
/ Each
£ 29.04 incl. VAT
- Delivery usually within ( 4 ) days
