HELLYHAN 77498_369-C34 WOMENS LUNA HI VIS CONS PANT CL2 YELLOW W25
Women's Luna High-Vis Trousers CL2
See technical informationReferences
Helly Hansen:77498_369-C34
Rubix:367A5275
Manufacturer :77498_369-C34
EAN:7040056308210

Product details : HELLYHAN 77498_369-C34 WOMENS LUNA HI VIS CONS PANT CL2 YELLOW W25
Designed and tested by women, the Luna Hi Vis Winter Construction Pant is the perfect choice for the tradeswoman in need of both visibility, comfort and protection against the elements. 4-way stretch and cordura reinforcements ensure both flexibility comfort and durability without comprimising on visibility.
4-way stretch fabric. Zip-off Cordura® hanging pockets with double lined bottom and webbing for durability. Hand pockets. Shaped waistband for improved comfort. Broad center back belt loop for extra stability and strength. Back pockets. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with fastener closure and several compartments. ID card loop. Ruler pocket in Cordura® reinforcement fabric. Cordura® fabric reinforcement on knees and bottom hem
4-way stretch fabric. Zip-off Cordura® hanging pockets with double lined bottom and webbing for durability. Hand pockets. Shaped waistband for improved comfort. Broad center back belt loop for extra stability and strength. Back pockets. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with fastener closure and several compartments. ID card loop. Ruler pocket in Cordura® reinforcement fabric. Cordura® fabric reinforcement on knees and bottom hem
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 34 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 94% polyester, 6% elastane |
Show UNSPSC/ECL@SS
£ 122.92 excl. VAT
/ Each
£ 147.50 incl. VAT
- Usually arrives within 14 working days
