HELLYHAN 79163_990-L WOMENS CLASSIC T-SHIRT BLACK L
Womens Manchester T-Shirt
See technical informationReferences
Helly Hansen:79163_990-L
Rubix:242A6253
Manufacturer :79163_990-L
EAN:7040056311333

Product details : HELLYHAN 79163_990-L WOMENS CLASSIC T-SHIRT BLACK L
Ribbed collar. Side seam. 100% Cotton
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 14.78 excl. VAT
/ Each
£ 17.74 incl. VAT
- Usually arrives within 14 working days
