MASCOT 18382 ACCELERATE T-SHIRT GRASS GREEN/GREEN 2XL


T-shirt Mascot

References
mascot:18382-959-33303-2XLONE
rubix:385A3817
ean:5711074737338
brand logo
brand logo
Technical specifications
ColourGreen
Size2XL
Main materialCotton
See all Specifications

Product details : MASCOT 18382 ACCELERATE T-SHIRT GRASS GREEN/GREEN 2XL


Technical specifications


Attributes
ColourGreen
Size2XL
Main materialCotton
Long sleevesNo
Grammage195 g/m²
GenderMen
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 27.48 excl. VAT
/ Each
£ 32.98 incl. VAT
  • Usually arrives within 14 working days