MASCOT 00907 CAPRI JACKET ANTH/BLACK 38


Work jacket Capri anthracite/black

References
mascot:00907-630-8889-C48
rubix:378A9761
ean:5707209678935
Work jacket Capri 00907-630-8889 / C48
brand logo
Technical specifications
Colourgrey
Sizec48
Main materialcotton
See all Specifications

Product details : MASCOT 00907 CAPRI JACKET ANTH/BLACK 38


Durable triple stitched seams that extend the product life. Fastening with zip and storm flap with press studs. Individual adjustment with adjustable waist. Adjustable cuffs. Pleat in the back for greater freedom of movement.

Technical specifications


Attributes
Logistic Weight1000 g
Colourgrey
Sizec48
Main materialcotton
Secondary colourblack
Material100% cotton
Grammage350 g/m²
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days