MASCOT 00907 CAPRI JACKET ANTH/BLACK 53.5


Work jacket Capri anthracite/black

References
mascot:00907-630-8889-C68
rubix:378A9771
ean:5707209679130
Work jacket Capri 00907-630-8889 / C68
brand logo
Technical specifications
ColourGrey
SizeC68
Main materialCotton
See all Specifications

Product details : MASCOT 00907 CAPRI JACKET ANTH/BLACK 53.5


Durable triple stitched seams that extend the product life. Fastening with zip and storm flap with press studs. Individual adjustment with adjustable waist. Adjustable cuffs. Pleat in the back for greater freedom of movement.

Technical specifications


Attributes
Logistic Weight1200 g
ColourGrey
SizeC68
Main materialCotton
Secondary colourBlack
Material100% cotton
Grammage350 g/m²
Show UNSPSC/ECL@SS
£ 76.65 excl. VAT
/ Each
£ 91.98 incl. VAT
  • Usually arrives within 14 working days