MASCOT 12209 FULDA JACKET GREEN/BLACK L

Work jacket Fulda green/black

See technical information

References

Mascot:12209-442-0309-L
Rubix:379A0163
EAN:5711074095667
Work jacket Fulda 12209-442-0309 / L

Technical specifications

Colourgreen
Sizel
Main materialpolyester
See all Specifications

Product details : MASCOT 12209 FULDA JACKET GREEN/BLACK L


Durable triple stitched seams that extend the product life. Form cut sleeves with great freedom of movement. Slightly extended jacket back. Slightly rounded bottom edge allows perfect freedom of movement and easy access to front pockets. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colourgreen
Sizel
Main materialpolyester
Secondary colourblack
Material65% polyester/35% cotton
Grammage270 g/m²
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
  • Usually arrives within 14 working days

Size