References
Mascot:00907-630-8889-C70
Rubix:378A9772
EAN:5707209679154

Product details : MASCOT 00907 CAPRI JACKET ANTH/BLACK 55
Durable triple stitched seams that extend the product life. Fastening with zip and storm flap with press studs. Individual adjustment with adjustable waist. Adjustable cuffs. Pleat in the back for greater freedom of movement.
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Colour | grey |
| Size | 70 |
| Main material | cotton |
| Secondary colour | black |
| Material | 100% cotton |
| Grammage | 350 g/m² |
Show UNSPSC/ECL@SS
£ 77.58 excl. VAT
/ Each
£ 93.10 incl. VAT
- Usually arrives within 14 working days
Size
70
