PORTWEST BIZ2 BIZWELD WORK FR JACKET BLACK 4XL
Bizweld flame-retardant jacket
See technical informationReferences
Portwest:BIZ2BKR4XL
Rubix:266A8830
EAN:5036108157150

Product details : PORTWEST BIZ2 BIZWELD WORK FR JACKET BLACK 4XL
Bizweld flame-retardant jacket made from high-quality 330g cotton fabric is another bestseller. Secure snap fastenings provide additional comfort throughout the working day. It has two chest pockets and a hidden additional pocket for a mobile phone.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 30.63 excl. VAT
/ Each
£ 36.76 incl. VAT
- Usually arrives within 14 working days