MASCOT 00907 CAPRI JACKET ANTH/BLACK 56.5


Work jacket Capri anthracite/black

References
mascot:00907-630-8889-C72
rubix:378A9773
ean:5707209679178
Work jacket Capri 00907-630-8889 / C72
brand logo
Technical specifications
Colourgrey
Sizec72
Main materialcotton
See all Specifications

Product details : MASCOT 00907 CAPRI JACKET ANTH/BLACK 56.5


Durable triple stitched seams that extend the product life. Fastening with zip and storm flap with press studs. Individual adjustment with adjustable waist. Adjustable cuffs. Pleat in the back for greater freedom of movement.

Technical specifications


Attributes
Logistic Weight1300 g
Colourgrey
Sizec72
Main materialcotton
Secondary colourblack
Material100% cotton
Grammage350 g/m²
Show UNSPSC/ECL@SS
£ 76.65 excl. VAT
/ Each
£ 91.98 incl. VAT
  • Usually arrives within 14 working days