MASCOT 12009 MAINZ JACKET DANTH/BLACK 2XL
Work jacket Mainz dark anthracite/black
See technical informationReferences
Mascot:12009-203-1809-2XL
Rubix:379A0112
EAN:5707209992260

Product details : MASCOT 12009 MAINZ JACKET DANTH/BLACK 2XL
Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams that extend the product life. Easy access to phone pocket inside the breast pocket. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Colour | grey |
| Size | 2xl |
| Main material | polyester |
| Secondary colour | black |
| Material | 70% polyester/30% lyocell (tencel®) |
| Grammage | 340 g/m² |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
