References
Mascot:00907-630-111 C50
Rubix:378A9750
Manufacturer :00907-630-111 C50
EAN:5708628159166

Product details : MASCOT 00907 CAPRI JACKET NAVY/ROYAL 39.5
Durable triple stitched seams that extend the product life. Fastening with zip and storm flap with press studs. Individual adjustment with adjustable waist. Adjustable cuffs. Pleat in the back for greater freedom of movement.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Colour | navy |
| Size | 50 |
| Main material | cotton |
| Secondary colour | blue |
| Material | 100% cotton |
| Grammage | 350 g/m² |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
Size
50
