References
Mascot:00907-630-111-C52
Rubix:45009264
EAN:5708628159173

Product details : MASCOT 00907 CAPRI JACKET NAVY/ROYAL 41
Durable triple stitched seams that extend the product life. Fastening with zip and storm flap with press studs. Individual adjustment with adjustable waist. Adjustable cuffs. Pleat in the back for greater freedom of movement.
Technical specifications
Attributes
| Logistic Weight | 1020 g |
|---|---|
| Colour | navy |
| Size | 52 |
| Main material | cotton |
| Secondary colour | blue |
| Material | 100% cotton |
| Grammage | 350 g/m² |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
Size
52
