Pilot jacket Bolzano royal/navy
Colour | Blue |
---|---|
Size | 5XL |
Main material | Cotton |
Logistic Weight | 1600 g |
---|---|
Colour | Blue |
Size | 5XL |
Main material | Cotton |
Secondary colour | Navy |
Material | 60% cotton/40% nylon (Bearnylon®) |
Grammage | 240 g/m² |
Usually arrives within 14 working days