MASCOT 10509 ROCKFORD JACKET GREEN 2XL


Work jacket Rockford green

References
mascot:10509-442-03-2XL
rubix:378A9846
ean:5711074077229
Work jacket Rockford 10509-442-03 / 2XL
brand logo
Technical specifications
ColourGreen
Size2XL
Main materialPolyester
See all Specifications

Product details : MASCOT 10509 ROCKFORD JACKET GREEN 2XL


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Fastening with zip, storm flap and hidden press studs to avoid stratching. D-ring for keys or ID cards. Form cut sleeves with great freedom of movement. Individual adjustment with adjustable waist.

Technical specifications


Attributes
Logistic Weight820 g
ColourGreen
Size2XL
Main materialPolyester
Material65% polyester/35% cotton
Grammage270 g/m²
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days