MASCOT 15909 FORSTER JACKET HV ORG/DANTH L

Work jacket Forster orange/dark anthracite

See technical information
References
Mascot:15909-948-1418-L
Rubix:378A9977
EAN:5711074313914
Work jacket Forster 15909-948-1418 / L
brand logo
Technical specifications
Colourorange
Sizel
Class EN204712
See all Specifications

Product details : MASCOT 15909 FORSTER JACKET HV ORG/DANTH L


No seams on the top of the shoulders: prevents water from penetrating. Inside straps for attaching MASCOT® Bendigo holster pockets. The dark contrast is placed where the clothing is most exposed to dirt. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Slits in the sleeves allow you to easily roll them up.
brand logo

Technical specifications


Attributes
Logistic Weight1140 g
Colourorange
Sizel
Class EN204712
Main materialpolyester
Secondary colourgrey
Grammage285 g/m²
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)