LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE 5XL
LEO SJL01 HONEYWELL WOMENS SOFTSHELL JACKET ORANGE
See technical informationReferences
Leo Workwear:SJL01-ORG-5XL
Rubix:239A6898
EAN:5056082318286

Product details : LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE 5XL
Leo sjl01 honeywell ecoviz womens softshell jacket orange 5xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | softshell |
| Secondary colour | no secondary color |
| Material | ecoviz® 3l, 3 layer softshell from recycled content |
Show UNSPSC/ECL@SS
£ 52.23 excl. VAT
/ Each
£ 62.68 incl. VAT
- Usually arrives within 14 working days
Size
5xl
