MASCOT 12009 MAINZ JACKET DANTH/BLACK XS
Work jacket Mainz dark anthracite/black
See technical informationReferences
Mascot:12009-203-1809-XS
Rubix:379A0119
EAN:5707209992420

Product details : MASCOT 12009 MAINZ JACKET DANTH/BLACK XS
Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams that extend the product life. Easy access to phone pocket inside the breast pocket. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Colour | grey |
| Size | xs |
| Main material | polyester |
| Secondary colour | black |
| Material | 70% polyester/30% lyocell (tencel®) |
| Grammage | 340 g/m² |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
