MASCOT 18053 ACCELERATE LADIES 1/2 ZIP FLEECE JUMPER TRAF RED/BLK 3XL

MASCOT WOMEN'S FLEECE SWEATER ACCEL. 18053-316

See technical information

References

Mascot:18053-316-20209-3XL
Rubix:378A2693
EAN:5711074672127
brand logo

Technical specifications

Colourred
Size3xl
Main materialpolyester
See all Specifications

Product details : MASCOT 18053 ACCELERATE LADIES 1/2 ZIP FLEECE JUMPER TRAF RED/BLK 3XL


Feminine fit. Modern, more form-fitting fit with optimal freedom of movement. Zip at the neck with wind flap. Front pockets with zip. Elastic band at the wrist and at the hem. Reflective effects.
Thanks to the smooth surface of the fleece material, dirt and dust do not adhere.; Specially tailored women's model.; Flexible and close-fitting high collar.; Zip at the neck with wind flap.; Elastic band at the wrist and hem.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and all accessories are purchased by MASCOT directly from suppliers;The material in the products is dyed at suppliers with an EN ISO 14001 certification
Made in MASCOT's own factory in Laos;Produced in a facility with an SA8000 certificate, which is proof of good and safe employee relations and working conditions

Technical specifications


Attributes
Colourred
Size3xl
Main materialpolyester
Secondary colourblack
Material94% polyester/6% elastane
£ 74.59 excl. VAT
/ Each
£ 89.51 incl. VAT
  • Usually arrives within 14 working days

Size