Work jacket Mainz green/black
Colour | Green |
---|---|
Size | 3XL |
Main material | Polyester |
Logistic Weight | 1240 g |
---|---|
Colour | Green |
Size | 3XL |
Main material | Polyester |
Secondary colour | Black |
Material | 70% polyester/30% lyocell (TENCEL®) |
Grammage | 340 g/m² |
Usually arrives within 14 working days