References
Mascot:12009-203-0309-4XL
Rubix:379A0098
EAN:5711074042067

Product details : MASCOT 12009 MAINZ JACKET GREEN/BLACK 4XL
Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams that extend the product life. Easy access to phone pocket inside the breast pocket. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1280 g |
|---|---|
| Colour | green |
| Size | 4xl |
| Main material | polyester |
| Secondary colour | black |
| Material | 70% polyester/30% lyocell (tencel®) |
| Grammage | 340 g/m² |
Show UNSPSC/ECL@SS
£ 102.97 excl. VAT
/ Each
£ 123.56 incl. VAT
- Usually arrives within 14 working days
