MASCOT 10509 ROCKFORD JACKET RED S


Work jacket Rockford red

References
mascot:10509-442-02-S
rubix:378A9843
ean:5711074077144
Work jacket Rockford 10509-442-02 / S
brand logo
Technical specifications
Colourred
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 10509 ROCKFORD JACKET RED S


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Fastening with zip, storm flap and hidden press studs to avoid stratching. D-ring for keys or ID cards. Form cut sleeves with great freedom of movement. Individual adjustment with adjustable waist.

Technical specifications


Attributes
Logistic Weight700 g
Colourred
Sizes
Main materialpolyester
Material65% polyester/35% cotton
Grammage270 g/m²
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days