References
Mascot:10509-442-02-L
Rubix:378A9841
EAN:5711074077106

Product details : MASCOT 10509 ROCKFORD JACKET RED L
Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Fastening with zip, storm flap and hidden press studs to avoid stratching. D-ring for keys or ID cards. Form cut sleeves with great freedom of movement. Individual adjustment with adjustable waist.
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Colour | red |
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 67.63 excl. VAT
/ Each
£ 81.16 incl. VAT
- Usually arrives within 14 working days
