MASCOT 10509 ROCKFORD JACKET ROYAL XS


Work jacket Rockford royal

References
mascot:10509-442-11-XS
rubix:378A9869
ean:5707209813794
Work jacket Rockford 10509-442-11 / XS
brand logo
Technical specifications
ColourBlue
SizeXS
Main materialPolyester
See all Specifications

Product details : MASCOT 10509 ROCKFORD JACKET ROYAL XS


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Fastening with zip, storm flap and hidden press studs to avoid stratching. D-ring for keys or ID cards. Form cut sleeves with great freedom of movement. Individual adjustment with adjustable waist.

Technical specifications


Attributes
Logistic Weight700 g
ColourBlue
SizeXS
Main materialPolyester
Material65% polyester/35% cotton
Grammage270 g/m²
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days