MASCOT 10109 TULSA JACKET DANTH 2XL


Work jacket Tulsa dark anthracite

References
mascot:10109-154-18-2XL
rubix:378A9822
ean:5707209812377
Work jacket Tulsa 10109-154-18 / 2XL
brand logo
Technical specifications
Colourgrey
Size2xl
Main materialpolyester
See all Specifications

Product details : MASCOT 10109 TULSA JACKET DANTH 2XL


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Protected zipped pocket under storm flap makes it easy to access contents without unzipping the jacket. Form cut sleeves with great freedom of movement. Back piece is a little longer than the front piece. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colourgrey
Size2xl
Main materialpolyester
Material65% polyester/35% cotton
Grammage260 g/m²
Show UNSPSC/ECL@SS
£ 64.85 excl. VAT
/ Each
£ 77.82 incl. VAT
  • Usually arrives within 14 working days