Work jacket Fulda light khaki/black
Colour | Khaki |
---|---|
Size | 2XL |
Main material | Polyester |
Logistic Weight | 960 g |
---|---|
Colour | Khaki |
Size | 2XL |
Main material | Polyester |
Secondary colour | Black |
Material | 65% polyester/35% cotton |
Grammage | 270 g/m² |
Usually arrives within 14 working days