Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 36.5R
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 36.5R
Workwear trousers Mascot
References
mascot:
07379-154-010-82C52
rubix:
380A1212
ean:
5707209599322
Technical specifications
Colour
navy
Size
82c52
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 36.5R
Technical specifications
Attributes
Logistic Weight
940
g
Colour
navy
Size
82c52
Main material
polyester
Grammage
260
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.45
excl. VAT
/
Each
£
106.14
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 34.5R
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 26S
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 38.5S
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 46"" S"
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 30.5S
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 28.5T
MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 40.5R
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 34S
HELLYHAN 77525_990-C52 MANCHESTER PANT BLACK W37
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 42R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 40.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 33.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 38.5T
PROGARM 7638 TROUSERS NAVY 38S
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 34.5S