MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 46.5R


Workwear Trouser

References
mascot:07479-330-09-82C62
rubix:2521050
ean:5707209561787
Pants Pasadena 07479-330-09 / 82C62
brand logo
Technical specifications
Colourblack
Size82c62
Main materialpolyester
See all Specifications

Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 46.5R


Light fabric. Triple stitched seams at leg and crotch. Belt loops. Fly with zip. Sewn in crease. Front pockets. Jetted back pockets with button. Thigh pockets, one with flap and hook and loop band fastening. Thigh phone pocket with flap and adjustable hook and loop band fastening. Ruler pocket. Pen pockets. Internal kneepad pockets.

Strengths

•Light fabric
Durable triple stitched seams on leg and crotch extend product life
Sewn pleats
Jetted back pockets with button
Internal kneepad pockets
The product tolerates industrial washing

Technical specifications


Attributes
Logistic Weight780 g
Colourblack
Size82c62
Main materialpolyester
Knee pad pocketyes
Grammage245 g/m²
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 38.56 excl. VAT
/ Each
£ 46.27 incl. VAT
  • Available - ‎Delivery date on request