MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS BLACK 48.5R


Bib & brace Richmond Black

References
mascot:10169-154-09-82C64
rubix:378A4576
ean:5707209828842
American overall Richmond 10169-154-09 / 82C64
brand logo
Technical specifications
Colourblack
Size82c64
Main materialpolyester
See all Specifications

Product details : MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS BLACK 48.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Adjustable and durable knee pad pocket, so knee pads are in best place for your knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1140 g
Colourblack
Size82c64
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 108.12 excl. VAT
/ Each
£ 129.74 incl. VAT
  • Usually arrives within 14 working days