WYPALL 7200 L10 SURFACE WIPING PAPER JUMBO ROLL 1000 SHEETS BLUE
WypAll® Surface Wiping Paper L10 Jumbo Roll 7200 - 1 roll x 1,000 sheets, 1 ply, blue
See technical informationReferences
Wypall:7200
Rubix:341534
Manufacturer :7200
EAN:05033848003488

Product details : WYPALL 7200 L10 SURFACE WIPING PAPER JUMBO ROLL 1000 SHEETS BLUE
WypAll® Brand Professional Wiping Paper products are designed for the specific environments where they will be used, to deliver on your wiping task, every time. This blue, 1 ply, single use Surface Wiping Jumbo Roll is a large, high capacity roll suitable for light-duty wiping tasks. This roll is perfect for surface wiping in industrial and process environments. Our unique Airflex™ technology delivers exceptional strength and absorbency. This roll is compatible with Kimberly-Clark Wall Mounted and Floor Stand Jumbo Roll dispensers (6146, 6154 & 6155). Individual sheet size 38cm (L) x 23.5cm (W). WypAll® Surface Wiping Paper Jumbo Roll L10 is also available in white (7202).
Technical specifications
Attributes
| Number of formats | 1000 |
|---|---|
| Food contact | yes |
Show UNSPSC/ECL@SS
£ 30.19 excl. VAT
/ Each
£ 36.23 incl. VAT
- In stock: Next day delivery
