TORK 520372 GREY INDUSTRIAL CLEANING CLOTHS W7 1PLY X210
Tork Industrial Cleaning Cloth Grey W7
See technical informationReferences
Tork:520372
Rubix:233A7690
Manufacturer :520372
EAN:7322541184012
Product details : TORK 520372 GREY INDUSTRIAL CLEANING CLOTHS W7 1PLY X210
Tork Industrial Cleaning Cloth Grey W7:
Take the effectiveness of your cleaning regime up a notch with our Tork Industrial Cleaning Cloth. Its exelCLEAN® material uses up to 41% less solvent for greater efficiency. Plus, it's designed to be used with most solvents for added ease in the workplace. Both soft and flexible, it tackles grease, oil and dirt in the most hard-to-reach places and intricate spots without scratching. This disposable cleaning cloth eliminates the need for rags and rental cloths, too, reducing waste by up to 85%. Plus, we've lowered the CO2 emissions for Tork excelCLEAN® by 28% since 2011*.
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021 Advantages at a glance:
+ Soft, flexible cloth for hard-to-reach places
+ Tackles oil, liquids and dirt
+ exelCLEAN® cuts solvent consumption by up to 41%
+ Portable Handy Box for efficiency
+ Single-sheet dispensing reduces waste
+ Recycled packaging
+ CO2 emissions for Tork exelCLEAN® cloths have been lowered by 28% since 2011*
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021 Compatible with Tork W7 dispensers.
Strengths
Advantages at a glance:
+ Soft, flexible cloth for hard-to-reach places
+ Tackles oil, liquids and dirt
+ exelCLEAN® cuts solvent consumption by up to 41%
+ Portable Handy Box for efficiency
+ Single-sheet dispensing reduces waste
+ Recycled packaging
+ CO2 emissions for Tork exelCLEAN® cloths have been lowered by 28% since 2011*
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021
+ Soft, flexible cloth for hard-to-reach places
+ Tackles oil, liquids and dirt
+ exelCLEAN® cuts solvent consumption by up to 41%
+ Portable Handy Box for efficiency
+ Single-sheet dispensing reduces waste
+ Recycled packaging
+ CO2 emissions for Tork exelCLEAN® cloths have been lowered by 28% since 2011*
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021
Applications
Compatible with Tork W7 dispensers.Cut time and waste and ensure staff have as many cleaning cloths as they need close by, thanks to the portable Handy Box.Optimise consumption of our disposable cleaning cloths with the one-at-a-time dispensing feature.The Handy Box's large opening means cloths are easy to access, even when wearing gloves.Improve your brand's sustainability – our packaging is made out of 100% recycled fibres.210 cloths. 1 ply. Folded size L 10.5cm W 35.5cm. Unfolded size L 41.5cm W 35.5cm. Compatible with W7 dispensers.
Technical specifications
Attributes
| Number of formats | 210 |
|---|
Show UNSPSC/ECL@SS
£ 41.53 excl. VAT
/ Each
£ 49.84 incl. VAT
- In stock: Next day delivery





