Filter Options
CATEGORIES
  • non-woven rag (24)
  • industrial wipes & paper rolls (23)
  • textile rag (9)
  • dispenser for cleaning wipes (8)
  • paper towel (3)
  • towel roll (3)
  • microfiber cloth (1)
  • cleansing wipes (1)
  • 1Brand
  • wypall
    (72)
  • 72 Product(s) with 72 variant(s):

    Relevance
    brand logobrand logo
    • wypall:7300
    • rubix:341532
    • manufacturer :7300
    • ean:5033848003518
    brand logo
    • Colour:blue
    • Main material:airflex
    £ 23.54 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:7302
    • rubix:347400
    • manufacturer :7302
    • ean:5033848004256
    brand logo
    • Length:18.5 cm
    • Colour:blue
    £ 88.51 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:7775
    • rubix:1500298
    • manufacturer :7775
    • ean:5033848002498
    brand logo
    • Packaging:1 bucket x 90 pre-soaked wipes, green (90 total)
    £ 31.03 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:7301
    • rubix:140093
    • manufacturer :7301
    • ean:5033848003525
    brand logo
    • Colour:blue
    • Main material:airflex
    £ 33.47 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:7140
    • rubix:140095
    • manufacturer :7140
    • ean:5033848003464
    brand logo
    • Length:38 cm
    • Colour:blue
    £ 29.98 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:7200
    • rubix:341534
    • manufacturer :7200
    • ean:05033848003488
    brand logo
    • Number of formats:1000
    £ 30.19 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:8388
    • rubix:347367
    • manufacturer :8388
    • ean:10036000410263
    brand logo
    • Length:31 cm
    • Colour:white
    £ 50.16 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:8294
    • rubix:220A2429
    • ean:5033848041961
    brand logo
    • Length:42.6 cm
    • Colour:blue
    £ 44.93 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:6034
    • rubix:80175766
    • ean:10036000348658
    brand logo
    • Colour:white
    • Main material:cellulose
    £ 17.83 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:8377
    • rubix:347366
    • manufacturer :8377
    • ean:5033848002627
    brand logo
    • Number of formats:475
    £ 123.35 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:8370
    • rubix:347173
    • manufacturer :8370
    • ean:5033848001880
    brand logo
    • Number of formats:200
    £ 43.09 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:7426
    • rubix:140092
    • manufacturer :7426
    • ean:5033848003549
    brand logo
    • Colour:blue
    • Main material:airflex
    £ 69.72 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:7569
    • rubix:80532258
    • manufacturer :7569
    • ean:5033848039920
    brand logo
    • Main material:hydroknit
    £ 104.20 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:7202
    • rubix:341533
    • manufacturer :7202
    • ean:5033848003495
    brand logo
    • Colour:white
    • Main material:polyethylene
    £ 30.19 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:7772-SINGLE
    • rubix:45006152
    • ean:5027375005602
    brand logo
    • Packaging:6 case
    £ 21.93 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:8371
    • rubix:347172
    • manufacturer :8371
    • ean:5027375005572
    brand logo
    • Number of formats:500
    £ 107.89 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:7277
    • rubix:80244269
    • ean:05027375049408
    brand logo
    • Packaging:6 rolls;2400 sheets
    £ 47.22 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:7565
    • rubix:2008074
    • manufacturer :7565
    • ean:5033848040087
    brand logo
    • Main material:hydroknit
    £ 7.44 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:7776
    • rubix:2006701
    • manufacturer :7776
    • ean:5033848007882
    brand logo
    • Packaging:1 bag x 75 pre-soaked wipes, 1 ply, green (75 total)
    £ 147.88 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:7255
    • rubix:210A3634
    • ean:5027375051753
    brand logo
    • Length:38 cm
    • Colour:blue
    £ 59.14 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:6223
    • rubix:212A0071
    • ean:5027375051593
    brand logo
    • Length:38 cm
    • Colour:blue
    £ 37.03 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:7566
    • rubix:2008063
    • manufacturer :7566
    • ean:5033848004362
    brand logo
    • Main material:hydroknit
    £ 7.44 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:8347
    • rubix:220A2415
    • ean:00036000410433
    brand logo
    • Length:31 cm
    • Colour:blue
    £ 118.04 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • wypall:7303
    • rubix:347401
    • manufacturer :7303
    • ean:05027375017988
    brand logo
    • Number of formats:2016
    £ 91.98 excl. VAT
    / Each
    • In stock: Next day delivery
    24 items of 72