WYPALL 19139 X80 PLUS CLEANING CLOTHS 1/4 FOLD BLU 1 BAG OF 30 SHEETS
WypAll® X80 Plus Cloths 19139 - 1 pack x 30 1/4 fold cloths, blue
See technical informationReferences
Wypall:19139
Rubix:80372037
Manufacturer :19139
EAN:5033848037124

Product details : WYPALL 19139 X80 PLUS CLEANING CLOTHS 1/4 FOLD BLU 1 BAG OF 30 SHEETS
The WypAll® X80 Plus Colour-Coded Range has been specially designed for tough cleaning tasks in food processing environments. WypAll® X80 Plus Cloths have been designed with Powerpocket embossing for improved cleaning and debris pick up. Food contact certified and available in 4 different colours to help avoid cross-contamination. Leading the way in hygiene, our goal is to support you in reducing the risk of cross-contamination and facilitate task segregation where it is a key requirement. These cloths are ideal for wet or dry cleaning where a strong and bulky cloth is required and enhance regulatory hygiene practices and compliance. Advanced Hydroknit technology ensures each cloth is strong, durable and highly absorbent without tearing. Supplied as quarter-fold cloths in poly packs to provide protection from contamination whilst also ensuring you only touch the sheet that you use. Each pack delivers single sheet dispensing, to control usage, increase hygiene and reduce waste. Individual sheet size 34.5cm (L) x 33.5cm (W). 1 pack x 30 1/4 fold cloths, blue (30 total)
Technical specifications
Attributes
| Main material | airflex |
|---|---|
| Material | airflex |
Show UNSPSC/ECL@SS
£ 14.42 excl. VAT
/ Each
£ 17.30 incl. VAT
- Usually arrives within 14 working days
