ICON 53940 ELECTRONIC ROLLED HAND TOWEL DISPENSER WHITE

ICON Automatic Hand Towel Dispenser

See technical information
References
Kimberly-Clark:53940
Rubix:259A6614
brand logo
Technical specifications
Main materialplastic
See all Specifications

Product details : ICON 53940 ELECTRONIC ROLLED HAND TOWEL DISPENSER WHITE


The Kimberly-Clark Professional ICON automatic rolled hand towel dispensing system delivers confidence by design. Our latest industry-leading innovation, ICON, provides game changing hygiene, our best performance and efficiency, and the ultimate dispensing experience. Featuring first-of-a-kind versatility, the ICON automatic rolled hand towel dispenser effortlessly enhances the look of the washroom with an exclusive line of interchangeable faceplates to help reimagine the washroom. Inspired by human-centered design, the ICON dispenser features an intuitive control panel, front-load battery bay and a controlled opening feature. Using direct-drive technology the ICON dispenser features patented dual sensors that deliver worry-free, touchless, 99.9% jam-free dispensing.Compatible with your choice of Kleenex or Scott rolled hand towels, available 100% recyclable and plastic free with a new paper core plug, fully acceptable in paper recycling streams. These gorgeous dispensers feature our interchangeable faceplate technology and complement the other ICON skin care and toilet paper dispensers in the collection. The hand towels that fit this ICON dispenser are Scott and Kleenex Rolled Hand Towel SKUS: 6638, 6639, 6646, 6648, 6782, 6783.

Strengths

The Kimberly-Clark Professional ICON Hand Towel dispenser offers touchless towel dispensing, minimising the risk of contact contamination Patented, direct-drive technology delivers 99.9% jam-free dispensing and nearly silent operation, which is 85% quieter than the leading competition Human centric design ensures ease of use with intuitive control panel iconography and clear visual prompts to reduce unnecessary interactions Kimberly-Clark Professional ICON dispenser system offers six designer finishes that elevate your washroom environment to the same high standard as the rest of your facility

Technical specifications


Attributes
Main materialplastic
Materialplastic
Show UNSPSC/ECL@SS
£ 282.01 excl. VAT
/ Each
£ 338.41 incl. VAT
  • Usually arrives within 14 working days