TORK 552500 WHITE PEAKSERVECONTINUOUS PAPER HAND TOWEL DISPENSER H5
Tork PeakServe® Continuous™ Paper Hand Towel Dispenser White H5
See technical informationReferences
Tork:552500
Rubix:2591239
Manufacturer :552500
EAN:7322540885514

Product details : TORK 552500 WHITE PEAKSERVECONTINUOUS PAPER HAND TOWEL DISPENSER H5
Tork PeakServe® Continuous™ Paper Hand Towel Dispenser White H5:
Avoid washroom traffic jams and paper hand towel run-outs with this hand towel dispenser. Perfect for high-traffic washrooms, it uses compressed hand towels to deliver 250% more capacity in a slim, ADA-compliant design. The efficient and flexible refill system saves staff time, allowing them to refill the dispenser at any time. Plus, our smooth and easy patented Continuous™ system improves washroom flow, as it dispenses Tork paper towels in just three seconds. This system is certified easy-to-use by the Swedish Rheumatism Association (SRA) making hygiene accessible for all. Carbon neutral - produced with certified renewable electricity and compensated with climate projects. Advantages at a glance:
+ 250% more capacity delivering 2,100 towels
+ Slim dispenser design
+ For washrooms with high and peak visitor frequency
+ Smooth and easy dispensing in three seconds
+ Compressed bundles to save space
+ Continuous™ hand towel system ensures a towel is always available
+ Compatible with Tork EasyCube® facility management software Compatible with Tork H5 refills.
Strengths
Say goodbye to queues in busy washrooms with this paper towel dispenser that delivers a towel in just three seconds.
Prevent hand towels running out with 250% more capacity than Tork Xpress Multifold Paper Towel dispensers.
Cut refilling time in half and spend more time on other tasks with a hand towel dispenser you can refill at any point.
Avoid towel jams or towel tabbing with our patented Continuous™ system for paper towels.
Prevent hand towels running out with 250% more capacity than Tork Xpress Multifold Paper Towel dispensers.
Cut refilling time in half and spend more time on other tasks with a hand towel dispenser you can refill at any point.
Avoid towel jams or towel tabbing with our patented Continuous™ system for paper towels.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 189.28 excl. VAT
/ Each
£ 227.14 incl. VAT
- Usually arrives within 14 working days







