GATES XPA1180/3 POWERBAND QP4 QUAD POWER 4 V BELT


XPZ QP4 Powerband

References
gates:XPA1180/3 POWERBAND QP4
rubix:102A0022
manufacturer :9684-11803
ean:5414465989445
brand logo
brand logo
Technical specifications
ProfileXPA
Interior length1180 mm
Number of ribs3
See all Specifications

Product details : GATES XPA1180/3 POWERBAND QP4 QUAD POWER 4 V BELT


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Strengths

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
ProfileXPA
Interior length1180 mm
Number of ribs3
MaterialCR
Show UNSPSC/ECL@SS
£ 102.71 excl. VAT
/ Each
£ 123.25 incl. VAT
  • Usually arrives within 14 working days