FESTO 8035784 DISTRIBUTOR


Y-Distributor with Cable

References
festo:NEDY-L2R1-V1-C1W4L-U-0.3L-M12G4-5R
rubix:391A4073
manufacturer :8035784
ean:4052568285142
brand logo
brand logo
Technical specifications
Typey-distributor with cable
See all Specifications

Product details : FESTO 8035784 DISTRIBUTOR


Distributor NEDY-L2R1-V1-C1W4L-U-0.3L-M12G4-5R Based on the standard=(* EN 175301-803, * EN 61076-2-101), Design structure=Y-Distributor with cables on both sides, Distributor type=2 to 1, Cable identification=With inscription label holder, Cable attribute=Energy chain + robot

Technical specifications


Attributes
Typey-distributor with cable
Diameter3.8 mm
Colourgrey
Show UNSPSC/ECL@SS
£ 55.03 excl. VAT
/ Each
£ 66.04 incl. VAT
  • Usually arrives within 14 working days