FESTO 11685 MOUNTING FLANGE YSRF-25

YRSF Mounting flange

See technical informationSee documents

References

Festo:YSRF-25
Rubix:114A3886
Manufacturer :11685
EAN:4052568065829
YSRF-25 Mounting flange

Technical specifications

Typeysrf-25

Documents

Product details : FESTO 11685 MOUNTING FLANGE YSRF-25


Mounting flange YSRF-25 for shock absorbers. Design size=25, Corrosion resistance class KBK=2, product weight=895 g, mounting type=with through bore, material note=copper- and PTFE-free

Technical specifications


Attributes
Typeysrf-25
£ 76.22 excl. VAT
/ Each
£ 91.46 incl. VAT
  • Delivery usually within ( 6 ) days