FESTO 34578 MOUNTING FLANGE YSRF-20-C


YSRF Mounting flange

References
festo:34578
rubix:114A5028
ean:4052568068028
YSRF-20-C Mounting flange
brand logo
Technical specifications
TypeYSRF-20-C

Product details : FESTO 34578 MOUNTING FLANGE YSRF-20-C


Mounting flange YSRF-20-C for shock absorbers. Design size=20, Corrosion resistance class KBK=2, product weight=700 g, mounting type=with through bore, material note=copper- and PTFE-free

Technical specifications


Attributes
TypeYSRF-20-C
Show UNSPSC/ECL@SS
£ 72.97 excl. VAT
/ Each
£ 87.56 incl. VAT
  • Delivery usually within ( 6 ) days