FESTO 11683 MOUNTING FLANGE YSRF-16

YSRF Mounting flange

See technical informationSee documents

References

Festo:YSRF-16
Rubix:132A6014
Manufacturer :11683
EAN:4052568002381
brand logo

Technical specifications

Typemounting flange

Documents

Product details : FESTO 11683 MOUNTING FLANGE YSRF-16


Mounting flange YSRF-16 For shock absorbers. Size=16, Corrosion resistance classification CRC=2, Product weight=300 g, Mounting type=with through hole, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Typemounting flange
£ 34.90 excl. VAT
/ Each
£ 41.88 incl. VAT
  • Delivery usually within ( 6 ) days