References
U-Power:RR20464 44
Rubix:2587032
Manufacturer :0RR20464 44
EAN:8033546195628
Product details : U-POWER RR20464 YUKON S3 SRC BLACK LOWSHOE EU44 UK10
Low safety shoes totally "metal free", u power comfortable and light of the" Rock & Roll" line, water repellent pull-up leather upper, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole. Pull-up water resistant leather. WingTex air tunnel textile lining material.
Standard : EN20345 S3 SRC
Standard : EN20345 S3 SRC
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
Show UNSPSC/ECL@SS
£ 66.92 excl. VAT
/ Each
£ 80.30 incl. VAT
- Delivery usually within ( 3 ) days
