K-STEP S1P HRO SRC low shoes
EU shoe size | 48 |
---|---|
Collar height | low |
Colour | black |
Main material | textile |
ESD | no |
Water proof | no |
Metal free | no |
Type of soles | hro |
Metatarsal protection | no |
Security Category | s1p |
Slip resistance | yes |
Material | breathable technical textile fabric |
Usually arrives within 14 working days