References
Mascot:09349-154-09-C60
Rubix:45020599
EAN:5707209756848

Product details : MASCOT 09349 ZAFRA SHORTS W/H PCTS BLACK 44.5
Double and triple stitched seams on leg and crotch. Low waist and form cut waist band. Belt loops. D-ring. Tool strap at both sides of waist. Fly with zip. CORDURA® fabric holster pockets, extra pockets and straps for tools. Magnets in holster pockets to hold nails, screws and bits. Slits for holster pockets to be stored internally. Front pockets. Back pockets with reinforcement, flap and hook and loop band fastening. Adjustable hammer loops. Reinforced thigh pocket and flap with hook and loop band fastening. Phone thigh pocket. CORDURA® fabric reinforced ruler pocket. Pen pocket in CORDURA® fabric. Contrast stitching.
Technical specifications
Attributes
| Logistic Weight | 660 g |
|---|---|
| Colour | black |
| Size | 60 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Delivery usually within ( 8 ) days
