ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK
Colour | Anthracite |
---|---|
Size | 34T |
Main material | Cotton/Polyester |
Colour | Anthracite |
---|---|
Size | 34T |
Main material | Cotton/Polyester |
Grammage | 425 g/m² |
Material | 65% polyester 35% cotton |
Secondary colour | Black |
Usually arrives within 14 working days