GISS 864623 THERMAL UNDERWEAR LONG SLEEVE JERSEY ZARGUN FIBRE XXXL
Zargun® fiber thermal underwear
See technical informationSee documentsReferences
GISS:864623
Rubix:216A6880
EAN:3660338190896

Documents
Product details : GISS 864623 THERMAL UNDERWEAR LONG SLEEVE JERSEY ZARGUN FIBRE XXXL
Warmth, Comfort, Well-being, Durability, Serviceability
.
thermal protection underwear in Zargun® fibre. .
UNDERPANTS - UNDERSHIRT - NECK SCARF .
Zargun® is a natural barrier against infra-red rays which come from an external source or the human body. .
Zargun® fibre brings: .
- Durable molecular thermal comfort .
- Durable mechanical elasticity .
- Humidity evacuation .
- Serviceability, a soft touch .
A special thread in cross-sections enables humidity to be evacuated and keeps the body dry. .
APPLICATIONS .
External work in winter and when very cold, forklift driver work in refrigerated areas, agri-food industry, Building, public Works, Collectivities.
thermal protection underwear in Zargun® fibre. .
UNDERPANTS - UNDERSHIRT - NECK SCARF .
Zargun® is a natural barrier against infra-red rays which come from an external source or the human body. .
Zargun® fibre brings: .
- Durable molecular thermal comfort .
- Durable mechanical elasticity .
- Humidity evacuation .
- Serviceability, a soft touch .
A special thread in cross-sections enables humidity to be evacuated and keeps the body dry. .
APPLICATIONS .
External work in winter and when very cold, forklift driver work in refrigerated areas, agri-food industry, Building, public Works, Collectivities.
Strengths
Underwear designed based on ceramic fibre.
Your new barrier against the cold
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Main material | zargun fiber |
| Material | zargun fiber |
Show UNSPSC/ECL@SS
£ 30.98 excl. VAT
/ Each
£ 37.18 incl. VAT
- Usually arrives within 14 working days
