GISS 882884 THERMAL UNDERWEAR IN ZARGUN FIBRE M
Zargun® fiber thermal underwear
See technical informationSee documentsReferences
GISS:882884
Rubix:216A6477
EAN:3660338363054

Documents
Product details : GISS 882884 THERMAL UNDERWEAR IN ZARGUN FIBRE M
Warmth, Comfort, Well-being, Durability, Serviceability.
thermal protection underwear in Zargun® fibre.
UNDERPANTS - UNDERSHIRT - NECK SCARF.
Zargun® is a natural barrier against infra-red rays which come from an external source or the human body.
Zargun® fibre brings:
- Durable molecular thermal comfort
- Durable mechanical elasticity
- Humidity evacuation
- Serviceability, a soft touch
A special thread in cross-sections enables humidity to be evacuated and keeps the body dry.
APPLICATIONS
External work in winter and when very cold, forklift driver work in refrigerated areas, agri-food industry, Building, public Works, Collectivities.Warmth, Comfort, Well-being, Durability, Serviceability.
thermal protection underwear in Zargun® fibre.
UNDERPANTS - UNDERSHIRT - NECK SCARF.
Zargun® is a natural barrier against infra-red rays which come from an external source or the human body.
Zargun® fibre brings:
- Durable molecular thermal comfort
- Durable mechanical elasticity
- Humidity evacuation
- Serviceability, a soft touch
A special thread in cross-sections enables humidity to be evacuated and keeps the body dry.
APPLICATIONS
External work in winter and when very cold, forklift driver work in refrigerated areas, agri-food industry, Building, public Works, Collectivities.
thermal protection underwear in Zargun® fibre.
UNDERPANTS - UNDERSHIRT - NECK SCARF.
Zargun® is a natural barrier against infra-red rays which come from an external source or the human body.
Zargun® fibre brings:
- Durable molecular thermal comfort
- Durable mechanical elasticity
- Humidity evacuation
- Serviceability, a soft touch
A special thread in cross-sections enables humidity to be evacuated and keeps the body dry.
APPLICATIONS
External work in winter and when very cold, forklift driver work in refrigerated areas, agri-food industry, Building, public Works, Collectivities.Warmth, Comfort, Well-being, Durability, Serviceability.
thermal protection underwear in Zargun® fibre.
UNDERPANTS - UNDERSHIRT - NECK SCARF.
Zargun® is a natural barrier against infra-red rays which come from an external source or the human body.
Zargun® fibre brings:
- Durable molecular thermal comfort
- Durable mechanical elasticity
- Humidity evacuation
- Serviceability, a soft touch
A special thread in cross-sections enables humidity to be evacuated and keeps the body dry.
APPLICATIONS
External work in winter and when very cold, forklift driver work in refrigerated areas, agri-food industry, Building, public Works, Collectivities.
Strengths
Underwear designed based on ceramic fibre. Your new barrier against the cold
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | m |
| Main material | zargun fiber |
| Material | zargun fiber |
Show UNSPSC/ECL@SS
£ 10.04 excl. VAT
/ Each
£ 12.05 incl. VAT
- Usually arrives within 14 working days
