PORTWEST B123 BLACK LONG SLEEVE THERMAL T-SHIRT SIZE XLARGE


ROEBUCK L/SLV THRML TEE WHT

References
portwest:B123BKRXL
rubix:80994818
ean:5036108228034
brand logo
brand logo
Technical specifications
Colourblack
Sizexl
Main materialcotton/polyester
See all Specifications

Product details : PORTWEST B123 BLACK LONG SLEEVE THERMAL T-SHIRT SIZE XLARGE


A long sleeve t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment.

Strengths

•Provides insulation and thermal protection
Designed with a comfort fit
Round neck and long sleeves

Technical specifications


Attributes
Colourblack
Sizexl
Main materialcotton/polyester
Secondary colourblack
Material50% polyester, 50% cotton
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
  • In stock: Next day delivery