SMC SYJ3120-5MOU-M3-Q 5 PORT SOLENOID VALVE


Pneumatic cylinders and actuators - Accessory SMC

References
smc:SYJ3120-5MOU-M3-Q
rubix:108A6552
brand logo
brand logo

Product details : SMC SYJ3120-5MOU-M3-Q 5 PORT SOLENOID VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
•Operating pressure range: 0.15 - 0.7MPa
•Effective area mm 2 (Cv): 5 port body ported 0.9 (0.05)
•5 port base mounted w/sub-plate 1.8 (0.1)
•Coil rated voltage: 3, 5, 6, 12, 24VDC;
•100, 110, 200, 220VAC
•Ambient & fluid temp: max. 50°C

Function: 1 (2 Position Single)
Piping: 2 (Body Ported)
Exhaust: 0 (Individual)
Specifications: Standard
Voltage: 5 (24VDC)
Lead Wire: MO (M Plug w/o Connector)
Cable length: None
Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
Manual Override: Non-locking Push Type
Port Size: M3 (Body Ported M3X0.5)
Option: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
No attributes to display for this product
£ 58.57 excl. VAT
/ Each
£ 70.28 incl. VAT
  • Delivery usually within ( 4 ) days