ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 5 mm |
Type | Free Mount Cylinder |
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 5 mm |
Type | Free Mount Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 85.5 mm |
Usually arrives within 14 working days