References
SMC:CJPB15-10H6-B
Rubix:132A3288
EAN:3618035759960

Technical specifications
| Cylinder diameter | 15 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | panel mounting type |
Product details : SMC CJPB15-10H6-B AIR CYLINDER
Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
•Single acting, spring return, pin cylinder
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available
Mounting: B (Panel Mount Style)
Bore Size: 15mm
Stroke: 10mm
Hose Nipple: H6 (For Tube Ø6/Ø4)
Rod End Thread: B (w/o Thread)
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available
Mounting: B (Panel Mount Style)
Bore Size: 15mm
Stroke: 10mm
Hose Nipple: H6 (For Tube Ø6/Ø4)
Rod End Thread: B (w/o Thread)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x57x31 mm |
|---|---|
| Logistic Weight | 86 g |
| Cylinder diameter | 15 mm |
| Cylinder stroke | 10 mm |
| Type | panel mounting type |
Show UNSPSC/ECL@SS
£ 30.64 excl. VAT
/ Each
£ 36.77 incl. VAT
- Delivery usually within ( 8 ) days